Buy more than* S$200* and get FREE SHIPPING

  • Angle Connector
  • Angle Connector
  • Angle Connector
  • Angle Connector
  • Angle Connector

Angle Connector DM022A-R

Item.#
06614614
Mfr.#
DM022A-R
Package Qty.
1PC
Ship pack of
1
1.60 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Caution
In the case of the nominal designations 14.16, please reverse the direction of a central lock nut to other lock nuts, and attach it.
Accessories
Dust cap
Male Screw Outside Diameter (mm)
26.5
Dimension l (mm)
34.4
Nominal Designation
22
Oscillating Angle (Degrees)
30
Compatible Knockout Diameter (mm)
27.1
Dimension d (phi mm)
21.5
Dimension D (phi mm)
35.5