Buy more than* S$200* and get FREE SHIPPING

  • Connector for PF Tube
  • Connector for PF Tube
  • Connector for PF Tube
  • Connector for PF Tube
  • Connector for PF Tube

Connector for PF Tube DMP16K

4.00 (2)
Item.#
06614745
Mfr.#
DMP16K
Package Qty.
1PC
Ship pack of
1
1.24 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension l (mm)
28.7
Nominal Designation
16
Color
Warm Gray
Male Screw Outside Diameter (mm)
21
Dimension D (phi mm)
32.9
Dimensions L (mm)
44.7
Compatible Knockout Diameter (mm)
27.1
Dimension d (phi mm)
15.6
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Connection of the switchboard and the flexible pipe
5
From Japan
On 2014-04-21 20:36:40
Workability is also good strong
This review is about item#08968854.
PF tube and at the box junction
3
From Japan
On 2013-04-18 14:06:35
In particular, there is no complaint.
This review is about item#08968854.