Buy more than* S$200* and get FREE SHIPPING

  • Connector for PF Tube
  • Connector for PF Tube
  • Connector for PF Tube
  • Connector for PF Tube

Connector for PF Tube DMP22KN

4.00 (2)
Item.#
06614772
Mfr.#
DMP22KN
Package Qty.
1PC
Ship pack of
1
1.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
41
Dimensions L (mm)
53.1
Compatible Knockout Diameter (mm)
21.5(27.1)
Dimension d (phi mm)
21.5
Nominal Designation
22
Color
Cream gray
Male Screw Outside Diameter (mm)
26.5
Dimension l (mm)
38.1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Connection between power distribution board and flexible pipe
5
From Japan
On 2014-04-21 20:36:40
Workability is also good and durable
This review is about item#08968854.
When joining PF tube and box
3
From Japan
On 2013-04-18 14:06:35
There is no dissatisfaction in particular.
This review is about item#08968854.