Buy more than* S$200* and get FREE SHIPPING

  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results

Pf Angle Pipe Connector for Quick Results DMP16AN

Item.#
06614797
Mfr.#
DMP16AN
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In the case of the nominal designations 14.16, please reverse the direction of a central lock nut to other lock nuts, and attach it.
Compatible Knockout Diameter (mm)
21.5(27.1)
Dimension d2(phi mm)
15.4
Dimension l (mm)
28.7
Nominal Designation
16
Accessories
Dustproof cap
Oscillating Angle (Degrees)
30
Male Screw Outside Diameter (mm)
26.5
Dimension d1(phi mm)
23.4
Dimension D (phi mm)
32.9
Color
Cream gray