Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results

Pf Angle Pipe Connector for Quick Results DMP22A

Item.#
06614806
Mfr.#
DMP22A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
In the case of the nominal designations 14.16, please reverse the direction of a central lock nut to other lock nuts, and attach it.
Compatible Knockout Diameter (mm)
21.5(27.1)
Dimension d2(phi mm)
21.5
Dimension l (mm)
38.1
Nominal Designation
22
Accessories
Dustproof cap
Oscillating Angle (Degrees)
30
Male Screw Outside Diameter (mm)
33.3
Dimension d1(phi mm)
31.1
Dimension D (phi mm)
41
Color
Warm gray