Buy more than* S$200* and get FREE SHIPPING

  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results
  • Pf Angle Pipe Connector for Quick Results

Pf Angle Pipe Connector for Quick Results DMP22AN

Item.#
06614815
Mfr.#
DMP22AN
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In the case of the nominal designations 14.16, please reverse the direction of a central lock nut to other lock nuts, and attach it.
Dimension l (mm)
38.1
Nominal Designation
22
Accessories
Dustproof cap
Male Screw Outside Diameter (mm)
33.3
Dimension d1(phi mm)
31.1
Oscillating Angle (Degrees)
30
Dimension D (phi mm)
41
Color
Cream gray
Compatible Knockout Diameter (mm)
21.5(27.1)
Dimension d2(phi mm)
21.5