Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube

E Pipe Adapter Pf Tube DMP16E

4.00 (1)
Item.#
06614867
Mfr.#
DMP16E
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
19.6
Dimensions L (mm)
63.2
Caution
*Please tighten the stop screw's head until it flies at during connection with the screwless electric cable.
Dimension D (phi mm)
32.9
Color
Warm Gray
Nominal Designation
PF PIPES: 16 Screwless electric cable: 19
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning instrumentation work
4
From Japan
On 2014-03-14 14:43:03
The color is ivory gray, but it was good if it was a bright ivory.
This review is about item#06614876.