Buy more than* S$200* and get FREE SHIPPING

  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube

E Pipe Adapter Pf Tube DMP22E

4.00 (1)
Item.#
06614885
Mfr.#
DMP22E
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
25.9
Dimensions L (mm)
73.6
Nominal Designation
PF TUBES: 22 Screwless electric cable: 25
Dimension D (phi mm)
41
Color
Warm Gray
Caution
*Please tighten the stop screw's head until it flies at during connection with the screwless electric cable.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning instrumentation work
4
From Japan
On 2014-03-14 14:43:03
The color is ivory gray, but it was good if it was a bright ivory.
This review is about item#06614876.