Buy more than* S$200* and get FREE SHIPPING

  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube
  • E Pipe Adapter Pf Tube

E Pipe Adapter Pf Tube DMP22EN

4.00 (1)
Item.#
06614894
Mfr.#
DMP22EN
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Cream Gray
Dimension D (phi mm)
41
Caution
*Please tighten the stop screw’s head until it flies at during connection with the screwless electric cable.
Dimension d (phi mm)
25.9
Dimensions L (mm)
73.6
Nominal Designation
PF tube: 22 screwless conduit: 25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning instrumentation work
4
From Japan
On 2014-03-14 14:43:03
The color is ivory gray, but it was good if it was a bright ivory.
This review is about item#06614876.