Buy more than* S$200* and get FREE SHIPPING

  • Saddles for Pf Pipes
  • Saddles for Pf Pipes
  • Saddles for Pf Pipes
  • Saddles for Pf Pipes

Saddles for Pf Pipes DM3916N

5.00 (3)
Item.#
06614991
Mfr.#
DM3916N
Package Qty.
1PC
Ship pack of
1
0.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
45
Dimension D (phi mm)
23
Dimensions L (mm)
65
Dimensions B (mm)
20
Nominal Designation
16
Color
Cream gray
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
New plumbing electrical work
5
From Japan
On 2015-11-13 16:46:36
Easily I was able attached to the wall
This review is about item#38252846.
Fixed PF tube
5
From Japan
On 2015-03-22 14:28:06
Since many of 50 units, it is convenient can be purchased as needed
This review is about item#38252855.
Fixed PF tube
5
From Japan
On 2015-02-02 19:11:13
For fixing of PF tube to the outer wall of the ALC, it was fixed by using the Osaka soul Hittobisu pan (pack product). To fit the tube could be firmly fixed
This review is about item#06614991.