Buy more than* S$200* and get FREE SHIPPING

  • Saddles for Pf Pipes
  • Saddles for Pf Pipes
  • Saddles for Pf Pipes
  • Saddles for Pf Pipes

Saddles for Pf Pipes DM3922N

5.00 (3)
Item.#
06615016
Mfr.#
DM3922N
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Cream gray
Dimensions B (mm)
20
Nominal Designation
22
Dimensions p (mm)
55
Dimension D (phi mm)
30.5
Dimensions L (mm)
75
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
New plumbing work on electrical work
5
From Japan
On 2015-11-13 16:46:36
It was easy to install on the wall
This review is about item#38252846.
Fixation of PF tube
5
From Japan
On 2015-03-22 14:28:06
Since it is mostly 50 units, it is convenient to purchase as much as you need
This review is about item#38252855.
Fixation of PF tube
5
From Japan
On 2015-02-02 19:11:13
To fix the PF tube to the outer wall of the ALC, we fixed and used the Osaka soul Hitubisanbe (packed item). It fitted to the pipe and it was able to fix it tightly
This review is about item#06614991.