Buy more than* S$200* and get FREE SHIPPING

  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box

Medium-Sized Square Outlet Box DM4736K

Item.#
06615052
Mfr.#
DM4736K
Package Qty.
1PC
Ship pack of
1
2.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Side Knockout
G16(C19)x8
Dimension H (mm)
36
Operating temperature Limits
Resin box cover insert nut temperature = in range of -15deg C?+60deg C
Specification
With 3-minute stat
Dimension W (mm)
104.4
Type
inside Thin shape
Material
Shock-proof resin (made from rigid PVC)