Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box

Medium-Sized Square Outlet Box DM4744K

Item.#
06615061
Mfr.#
DM4744K
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimension W (mm)
106
Type
Mid-shallow type
Operating temperature Limits
Resin box cover insert nut temperature = in range of -15deg C - +60deg C
Side Knockout
G22 (C25) X 6 G16 (C19) x 2
Dimension H (mm)
45
Specification
With 3-minute stat
Material
Shock-proof resin (made from rigid PVC)