Buy more than* S$200* and get FREE SHIPPING

  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box

Medium-Sized Square Outlet Box DM4754K

Item.#
06615086
Mfr.#
DM4754K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Color
Black
Side Knockout
G22 (C25) X 6 G28 (C31) x 2
Dimension H (mm)
54
Material
Shock-proof resin (made from rigid PVC)
Specification
With 3-minute stat
Dimension W (mm)
104.6
Type
Mid-deep type
Operating temperature Limits
Resin box cover insert nut temperature = in range of -15deg C - +60deg C