Buy more than* S$200* and get FREE SHIPPING

  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box
  • Medium-Sized Square Outlet Box

Medium-Sized Square Outlet Box DM47542K

Item.#
06615095
Mfr.#
DM47542K
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Color
Black
Type
Deep middle
Side Knockout
G22(C25)x8
Operating temperature Limits
Range of -15 deg C to + 60 deg C temperature of the insert nut portion of the resin box cover
Dimension H (mm)
54
Specification
With stat
Dimension W (mm)
104.6
Material
Impact-resistant resin (hard vinyl chloride)