Buy more than* S$200* and get FREE SHIPPING

  • Square Switch Cover
  • Square Switch Cover
  • Square Switch Cover
  • Square Switch Cover

Square Switch Cover DM5611

Item.#
06615156
Mfr.#
DM5611
Package Qty.
1PC
Ship pack of
1
1.40 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Caution
Please use less than 4.3 kg for the hanging weight of lighting fixtures. If attaching to the ceiling directly, please use the equipment except with fixture.
Outside Dimension (mm)
108x108
Type
13 mm cover
Type
For one piece
Standard
JIS C8435
Color
Black
Material
Shock-proof resin (made from rigid PVC)
Operating temperature Limits
Resin box cover insert nut temperature = in range of -15deg C?+60deg C