Buy more than* S$200* and get FREE SHIPPING

  • Square Switch Covers
  • Square Switch Covers
  • Square Switch Covers
  • Square Switch Covers

Square Switch Covers DM5711

Item.#
06615165
Mfr.#
DM5711
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Operating temperature Limits
Range of -15 deg C to + 60 deg C temperature of the insert nut portion of the resin box cover
Color
Black
Outside Dimension (mm)
108x108x13
Caution
Please use less than 4.3 kg for the hanging weight of lighting fixtures. If attaching to the ceiling directly, please use the equipment except with fixture.
Standard
JIS C8435
Material
Impact-resistant resin (hard vinyl chloride)
Type
13mm cover