Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type High Power Factor
  • Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type High Power Factor
  • Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type High Power Factor

Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type High Power Factor FA21021ZGH

Item.#
06615515
Mfr.#
FA21021ZGH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lamp Total Luminous Flux (lm)
1230
Recommended Lamp
FL20S ? W ? FL20SS ? W/18
Power (V)
100
Color
Body: cream gray reflective plate: White
Material
Body: steel plate reflective plate: steel plate
Iron Plate Thickness (mm)
Body: 0.3 reflective plate: 0.3
Power Factor
High power factor
Cycle(Hz)
60
Weight (kg)
0.7
Accessories
1 light 20 form white fluorescent lamp