Buy more than* S$200* and get FREE SHIPPING

  • Halogen Light Bulb H3 24V
  • Halogen Light Bulb H3 24V
  • Halogen Light Bulb H3 24V
  • Halogen Light Bulb H3 24V

Halogen Light Bulb H3 24V 14-0125

3.83 (6)
Item.#
06615761
Mfr.#
14-0125
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
PK22s
Type
H3
Rated Power (W)
55
Color Temperature (K)
3000
Rated Voltage (V)
24
Glass Bulb Type
T10
Compatible
Fog lamp
Genuine Part Number
TOYOTA :08512-24550 Nissan: B6719-00464 Mitsubishi: MH056096 Hino :9008-32189A Nissan Diesel :26099 -89 317
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Valve replacement of the fog lamp
2
From Japan
On 2014-11-11 17:08:19
Life is short
This review is about item#05839565.
Track fog lamp
2
From Japan
On 2014-03-04 19:36:46
I was burned out in two months
This review is about item#06615761.
Working light of heavy equipment
5
From Japan
On 2013-03-19 14:10:10
Not dealing in home improvement and ordinary car goods stores, etc., where it had been thought only ask the Stock or over the trading company go to track specialized parts shop, I found the handling of in Monotaro. Half compared to the price in the trading company, delivery time since entering the same goods in 1 of 5 minutes, to ask to the trading company has become ish fool. Commodity that became an opportunity to use the Monotaro. Of course it is used without problem.
This review is about item#05839565.
Consumables, replacement work
5
From Japan
On 2011-01-28 13:11:33
What also can be used safely without any problems per manufacturer goods.
This review is about item#05839565.
Lighting of the machine
5
From Japan
On 2010-09-24 13:53:09
Convenient because it immediately enters the hand
This review is about item#06615761.
Use as Parubu track of the fog lamp
4
From Japan
On 2008-10-13 06:56:46
May price is very cheap
This review is about item#06615761.