Buy more than* S$200* and get FREE SHIPPING

  • Swivel Casters, Casting Car
  • Swivel Casters, Casting Car
  • Swivel Casters, Casting Car

Swivel Casters, Casting Car 420S-C125

5.00 (1)
Item.#
06615777
Mfr.#
420S-C125
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
102
Mounting Seat A x B (mm)
102x102
Mounting Method
Direct Mount turning
Wheel Width (mm)
33
Material (Wheel)
Solid casting wheel
Model
420S Swivel
Attachment Height H (mm)
168
Finishing (Metal Compatibletings)
unichrome plating
Wheel No.
426S
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38
Stopper
Nothing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is attached to the iron box that puts the blazing crust
5
From Japan
On 2015-02-27 16:36:17
I installed it under the iron box after burning wood scraps. It takes considerable weight, and the box may also become hot. Rubber universal cars that had been worn earlier became inoperable immediately after melting, but this is a casting, so it will not be damaged even if it gets hot and it is solid.
This review is about item#33120227.