Buy more than* S$200* and get FREE SHIPPING

  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 40

by OSG
Item.#
06616285
Mfr.#
EX-TIN-RESF 40
Package Qty.
1PC
Ship pack of
1
589.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Specification
For metric coarse thread
Blade Length Lc (mm)
63
Overall Length L (mm)
143
Number of Blades
6
Surface Processing
TiN coating
TRUSCO Part Number
632-0708
2014 TRUSCO Published Page
1-0427
Shank Diameter d (phi mm)
32
Blade Diameter (phi mm)
40