Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)
  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 50

by OSG
Item.#
06616303
Mfr.#
EX-TIN-RESF 50
Package Qty.
1PC
Ship pack of
1
919.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0427
Shank Diameter d (phi mm)
42
Blade Diameter (phi mm)
50
TRUSCO Part Number
632-0724
Surface Processing
TiN coating
Specification
For metric coarse thread
Blade Length Lc (mm)
75
Overall Length L (mm)
177
Number of Blades
6