Buy more than* S$200* and get FREE SHIPPING

  • Wrangler Safety Shoes WS-510
  • Wrangler Safety Shoes WS-510
  • Wrangler Safety Shoes WS-510

Wrangler Safety Shoes WS-510 WS-510

5.00 (2)
Item.#
06616977
Mfr.#
WS-510
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Resin-made S-class equivalent
Standard Weight (g/1 leg)
348(26cm), 348(26cm)
Material (Skin)
Synthetic fiber / synthetic leather
Color
Red
Foot Width
2E, 2E
Material (Sole)
Synthetic bottom
Size (cm)
25, 25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck loading
5
From Japan
On 2016-08-31 16:09:12
The best !! Color, shape comfort is all good !!
Automobile sheet metal paint
5
From Japan
On 2016-07-23 07:43:18
I am satisfied very well with no feet tired and comfortable to wear.
This review is about item#06617275.