Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wrangler Safety Shoes WS-511

Wrangler Safety Shoes WS-511 WS-511

5.00 (1)
Item.#
06617327
Mfr.#
WS-511
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Resin-made S-class equivalent
Standard Weight (g/1 leg)
305(26cm), 305(26cm)
Material (Skin)
Synthetic fiber / synthetic leather
Size (cm)
26.5, 26.5
Foot Width
2E, 2E
Material (Sole)
Synthetic bottom
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation · Machine factory light work
5
From Japan
On 2016-06-03 10:01:40
Heel is rounded at oil resistant sole, easy to wear. The size was almost the same as usual.
This review is about item#06617336.