Buy more than* S$200* and get FREE SHIPPING

  • Lotto Work Safety Shoes
  • Lotto Work Safety Shoes
  • Lotto Work Safety Shoes

Lotto Work Safety Shoes LQ2004

5.00 (2)
Item.#
06617528
Mfr.#
LQ2004
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Impact Resistance
15kn, 15kn
Foot Width
2E, 2E
Material (Skin)
Synthetic leather
Color
black
Material (toe core)
Composite material Class H equivalent of glass fiber and carbon fiber
Material (Sole)
rubber
Specification
Tread through protection place, anti-static function
Size (cm)
26.5, 26.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To work in warehouse
5
From Japan
On 2016-07-25 17:39:12
I have two strings of strings on the instep and ankle parts of the foot, feet and easy to walk and light and I like it very much.
This review is about item#06617528.
Factory work
5
From Japan
On 2015-02-24 17:19:00
Firm making. The parenthesis is also good. It can also prevent static electricity.
This review is about item#06617537.