|
Lotto Work Safety Shoes LQ2005
(2)
- Item.#
- 06617555
- Mfr.#
- LQ2005
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Impact Resistance
- 15kn, 15kn
- Foot Width
- 2E, 2E
- Material (Skin)
- Synthetic leather
- Size (cm)
- 25, 25
- Material (toe core)
- Composite material Class H equivalent of glass fiber and carbon fiber
- Material (Sole)
- rubber
- Specification
- Tread through protection place, anti-static function
- Color
- Red
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
To work in warehouse
From Japan
On 2016-07-25 17:39:12
I have two strings of strings on the instep and ankle parts of the foot, feet and easy to walk and light and I like it very much.
Factory work
From Japan
On 2015-02-24 17:19:00
Firm making. The parenthesis is also good. It can also prevent static electricity.