NoteBuy more than* S$200* and get FREE SHIPPING

  • Lotto Work Safety Shoes
  • Lotto Work Safety Shoes
  • Lotto Work Safety Shoes

Lotto Work Safety Shoes LQ2005

5.00 (2)
Item.#
06617582
Mfr.#
LQ2005
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Impact Resistance
15kn, 15kn
Foot Width
2E, 2E
Material (Skin)
Synthetic leather
Size (cm)
26.5, 26.5
Material (toe core)
Composite material Class H equivalent of glass fiber and carbon fiber
Material (Sole)
rubber
Specification
Tread through protection place, anti-static function
Color
Red
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To warehouse work
5
From Japan
On 2016-07-25 17:39:12
Strap comes with two and the instep and ankle portion of the foot, I really like to lightly easy foot and walk to the foot.
This review is about item#06617528.
Shop work
5
From Japan
On 2015-02-24 17:19:00
Firm making was. Brackets may be. Static electricity is also prevented.
This review is about item#06617537.