Buy more than* S$200* and get FREE SHIPPING

  • Lotto Work Safety Shoes
  • Lotto Work Safety Shoes
  • Lotto Work Safety Shoes

Lotto Work Safety Shoes LQ2006

5.00 (2)
Item.#
06617616
Mfr.#
LQ2006
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Impact Resistance
15kn, 15kn
Foot Width
2E, 2E
Material (Skin)
Synthetic leather
Color
white
Material (toe core)
Composite material Class H equivalent of glass fiber and carbon fiber
Material (Sole)
rubber
Specification
Tread through protection place, anti-static function
Size (cm)
25, 25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To warehouse work
5
From Japan
On 2016-07-25 17:39:12
Strap comes with two and the instep and ankle portion of the foot, I really like to lightly easy foot and walk to the foot.
This review is about item#06617528.
Shop work
5
From Japan
On 2015-02-24 17:19:00
Firm making was. Brackets may be. Static electricity is also prevented.
This review is about item#06617537.