Buy more than* S$200* and get FREE SHIPPING

  • Marine Rubber Safety Boots RMM-7400
  • Marine Rubber Safety Boots RMM-7400
  • Marine Rubber Safety Boots RMM-7400

Marine Rubber Safety Boots RMM-7400 RMM-7400

4.00 (1)
Item.#
06617747
Mfr.#
RMM-7400
Package Qty.
1Pair
Ship pack of
1
49.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (cm)
39(L), 39(L)
Standard Weight (g/1 leg)
806(L), 806(L)
Material (Skin)
rubber
Color
black
Foot Width
3E, 3E
Material (Sole)
rubber
Size
L, L
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used in the rice fields and house cultivation
4
From Japan
On 2015-02-25 20:59:44
Good to wear your Gochi but size was M (25 inches) is the minimum. If possible, I wanted a small size, such as 23 inches and 24-inches.
This review is about item#06617774.