Buy more than* S$200* and get FREE SHIPPING

  • Color Short Boots RMM-382

Color Short Boots RMM-382 RMM-382

3.70 (10)
Item.#
06617817
Mfr.#
RMM-382
Package Qty.
1Pair
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Height (cm)
20.5(L), 20.5(L)
Standard Weight (g/1 leg)
545(L), 545(L)
Material (Skin)
rubber
Size
S, S
Foot Width
2E, 2E
Material (Sole)
rubber
Color
black
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Snow-covered road
5
From Japan
On 2016-12-15 21:06:09
It was bought for farm work, but grip when I wear on a snowy day was great. Since the sole is hard or slightly heavier is a drawback?
This review is about item#6617844.
Field work
5
From Japan
On 2016-10-23 22:05:06
Somewhat heavy, but easy to wear. But is not much length you can work without stuffiness.
This review is about item#6617826.
At the time of commuting
3
From Japan
On 2016-06-13 19:53:20
The Short I used for the first time, but I thought quite good But the wonder if slightly smaller size Is it be a good idea to be buying one size
This review is about item#06617835.
Snow shoveling
4
From Japan
On 2016-01-28 17:20:18
It was nice and easy to wear. At the moment, such as there was water Gets In addition to the people of the comment it is not yet.
This review is about item#06617835.
For the delivery and operation of the snow-covered road
1
From Japan
On 2015-06-30 11:24:49
Wearing and have water stains in less than a week. At first, I thought it was coming from the top, well see if sweet adhesion of the rubber portion of the rubber soles and around, pattern that there is water is invading off. Absolutely does not make enough of the rubber boots. I bought was broke. Rubber boots do not buy longer a net store.
This review is about item#06617835.
rain
3
From Japan
On 2015-04-16 20:39:33
It seems that the fabric in the inside seems to peel off slightly longer
This review is about item#06617826.
car wash
5
From Japan
On 2015-01-13 14:25:40
Part of the instep is loose and made very easy to wear. The whole making is solid with moderate hardness.
This review is about item#06617853.
delivery
1
From Japan
On 2015-01-11 21:09:02
I bought a bad one. I do not have any rubber shoe body. The adhesive part of the rubber is peeling, water leaks, the foot gets wet, and it will not be possible to continue to cold as soon as walking in the warm muddy road. Because it is a short boat, it is easy to pull off certainly, but if water enters, there is no meaning of boots. I always get good ones in Monotaro, but I was very sorry about this.
This review is about item#06617835.
As boots
5
From Japan
On 2014-12-14 10:25:28
Although I feel that I decided to purchase by looking at colors, I think that there is nothing particularly bad compared to the price of other products. I do not know about waterproof yet, but I think that it is a common boots. The size is not displayed in cm. I got inquiries, so please be informed as I received your response. (I bought LL and received 27 cm) Size: S ⇒ 24.0 cm Size: M ⇒ 25.0 cm Size: L ⇒ 26.0 cm Size: LL ⇒ 27.0 cm Size: XL ⇒ 28.0 cm
This review is about item#06617844.
Outdoor work in rainy weather
5
From Japan
On 2014-10-12 16:00:59
I tried to purchase a short length shirt considering ease of wearing and removing. The price is cheap but the delivery date is disappointing.
This review is about item#06617844.