NoteBuy more than* S$150* and get FREE SHIPPING

  • Color Short Boots RMM-382

Color Short Boots RMM-382 RMM-382

3.56 (9)
Package Qty.
Ship pack of
37.94 SGD
In stock
Now we ship to...
...see all
Item Feature
Height (cm)
20.5(L), 20.5(L)
Standard Weight (g/1 leg)
545(L), 545(L)
Material (Skin)
M, M
Foot Width
2E, 2E
Material (Sole)
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Field work
From Japan
On 2016-10-23 22:05:06
Somewhat heavy, but easy to wear. But is not much length you can work without stuffiness.
This review is about item#6617826.
At the time of commuting
From Japan
On 2016-06-13 19:53:20
The Short I used for the first time, but I thought quite good But the wonder if slightly smaller size Is it be a good idea to be buying one size
This review is about item#06617835.
Snow shoveling
From Japan
On 2016-01-28 17:20:18
It was nice and easy to wear. At the moment, such as there was water Gets In addition to the people of the comment it is not yet.
This review is about item#06617835.
For the delivery and operation of the snow-covered road
From Japan
On 2015-06-30 11:24:49
Wearing and have water stains in less than a week. At first, I thought it was coming from the top, well see if sweet adhesion of the rubber portion of the rubber soles and around, pattern that there is water is invading off. Absolutely does not make enough of the rubber boots. I bought was broke. Rubber boots do not buy longer a net store.
This review is about item#06617835.
From Japan
On 2015-04-16 20:39:33
Pounds peeling dough in Is good longer only a little more
This review is about item#06617826.
car wash
From Japan
On 2015-01-13 14:25:40
Very easy to wear Yes and comfortable making is part of the shell. Overall making are also firm modestly hardness.
This review is about item#06617853.
From Japan
On 2015-01-11 21:09:02
It was signed a terrible thing. I do not have at all the body of rubber shoes. Have peeled off the adhesive part of the rubber water leaks will wet feet, it becomes impossible to Hikitsuzukeru cold as soon as the walk down the road muddy winter. Since the short boots and easy to wear certainly take off, but there is no meaning of the boots it is as long as the water is coming in. Things always good in Monotarou but enters the hand, only this was very disappointing.
This review is about item#06617835.
As boots
From Japan
On 2014-12-14 10:25:28
I feel that I decided to buy a look at the color, but I think that it is not particularly bad points as compared with the price of other products. I do not know about, such as still waterproof, I think that it is common boots. Size is not displayed cm. When I inquire, please be helpful because we received an answer. (I received a 27cm to buy LL) Size: S ⇒24.0 cm Size: M ⇒25.0 cm Size: L ⇒26.0 cm Size: LL ⇒27.0 cm Size: XL ⇒28.0 cm
This review is about item#06617844.
Outdoor work in rainy weather
From Japan
On 2014-10-12 16:00:59
I tried to buy one of the short length thinking wear or take off Dari Works ease. Price sounds cheap But is the delivery time is disappointing.
This review is about item#06617844.