Buy more than* S$200* and get FREE SHIPPING

  • Color Short Boots RMM-382

Color Short Boots RMM-382 RMM-382

3.70 (10)
Item.#
06617844
Mfr.#
RMM-382
Package Qty.
1Pair
Ship pack of
1
37.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (cm)
20.5(L), 20.5(L)
Standard Weight (g/1 leg)
545(L), 545(L)
Material (Skin)
rubber
Size
LL, LL
Foot Width
2E, 2E
Material (Sole)
rubber
Color
black
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Snow-covered road
5
From Japan
On 2016-12-15 21:06:09
I bought it for agricultural work but grip was wonderful when wearing it on a snowy day. Because the sole is hard, is it a little difficult to be heavy?
This review is about item#6617844.
Field work
5
From Japan
On 2016-10-23 22:05:06
Somewhat heavy, easy to wear. Although it is not long, it can work without steaming.
This review is about item#6617826.
On commuting
3
From Japan
On 2016-06-13 19:53:20
I used the short type for the first time but I thought that it was pretty good But it might be better to buy one size on a slightly smaller size
This review is about item#06617835.
Snow shaving
4
From Japan
On 2016-01-28 17:20:18
It was nice to be easy to wear. It is not yet at this moment as water seeps in the comments of other people.
This review is about item#06617835.
For snow driving and delivery
1
From Japan
On 2015-06-30 11:24:49
Water came into my mind before I wore it for a week. At first I thought that it came in from the top, but when looking closely, the bond between the rubber bottom and the surrounding rubber part was sweet, so that it got out and the water invaded. I do not do rubber boots at all. I bought it. I already do not buy rubber boots at the net store.
This review is about item#06617835.
rain
3
From Japan
On 2015-04-16 20:39:33
It seems that the fabric in the inside seems to peel off slightly longer
This review is about item#06617826.
car wash
5
From Japan
On 2015-01-13 14:25:40
Part of the instep is loose and made very easy to wear. The whole making is solid with moderate hardness.
This review is about item#06617853.
delivery
1
From Japan
On 2015-01-11 21:09:02
I bought a bad one. I do not have any rubber shoe body. The adhesive part of the rubber is peeling, water leaks, the foot gets wet, and it will not be possible to continue to cold as soon as walking in the warm muddy road. Because it is a short boat, it is easy to pull off certainly, but if water enters, there is no meaning of boots. I always get good ones in Monotaro, but I was very sorry about this.
This review is about item#06617835.
As boots
5
From Japan
On 2014-12-14 10:25:28
Although I feel that I decided to purchase by looking at colors, I think that there is nothing particularly bad compared to the price of other products. I do not know about waterproof yet, but I think that it is a common boots. The size is not displayed in cm. I got inquiries, so please be informed as I received your response. (I bought LL and received 27 cm) Size: S ⇒ 24.0 cm Size: M ⇒ 25.0 cm Size: L ⇒ 26.0 cm Size: LL ⇒ 27.0 cm Size: XL ⇒ 28.0 cm
This review is about item#06617844.
Outdoor work in rainy weather
5
From Japan
On 2014-10-12 16:00:59
I tried to purchase a short length shirt considering ease of wearing and removing. The price is cheap but the delivery date is disappointing.
This review is about item#06617844.