Buy more than* S$200* and get FREE SHIPPING

  • Black Wolf M-005
  • Black Wolf M-005
  • Black Wolf M-005

Black Wolf M-005 M-005

4.64 (11)
Item.#
06617905
Mfr.#
M-005
Package Qty.
1Pair
Ship pack of
1
49.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E
Material (Skin)
PVC, PVC
Height (cm)
38(26cm), 38(26cm)
Size (cm)
26, 26
Material (Sole)
Oil
Color
green
Standard Weight (g/1 leg)
800(26cm), 800(26cm)
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Use in fields and rice paddies of mowing
5
From Japan
On 2017-01-20 22:37:57
Winter comfort is good, is warm likely, also, easy to walk in the fields and rice paddies
This review is about item#6617896.
Work of rainy weather
4
From Japan
On 2016-10-07 21:33:46
It is good because there is a length than I thought.
This review is about item#6617887.
Landscaping work
5
From Japan
On 2016-08-30 20:24:51
Strong and calf part have been very loyal kappa is easy to wear so thin.
This review is about item#6617887.
Outdoor work
5
From Japan
On 2016-06-30 19:31:16
Lightly, easy to work with supple. Does not occur cracking even use it long.
This review is about item#06617905.
Water field work, such as waterway
5
From Japan
On 2016-06-13 10:39:56
It is relatively inexpensive, but the quality is good think because truly is made in Japan. Atogomu quality is also soft and very easy to use because it is made to fit the ankle. Is not made in Japan product I was often wet leaking water in less than one year, because the other companies of Japanese products was difficult to water leakage, it is here of durability also likely to be expected.
This review is about item#06617896.
Farm work
5
From Japan
On 2016-05-18 21:25:43
And Phyto on foot, easy to grasp the feeling of the ground.
This review is about item#06617878.
Automobile
2
From Japan
On 2016-04-17 13:33:09
Material, the quality is good, hard to take off to the vicinity of the calf is difficult to wear too slim. Frequency of use results were reduced.
This review is about item#06617887.
Water part, research in mountainous areas
5
From Japan
On 2016-04-07 18:23:46
Although this product is the best of comfort and use from the previous, may be corresponding orders in handling the store is small your company We are quickly available satisfaction.
This review is about item#06617878.
Farm work, snow removal
5
From Japan
On 2015-10-20 22:56:21
Before you use anything feet from a certain height to close below the knee (length?) Is, work and in the rice fields, has come in handy in agricultural work, including mowing, etc., when the snow removal also squeeze the draw code it survives and difficult to contain the snow in, yet easy to take off, without as heavy as safety shoes, color calm and design and refreshing I also like, sometimes went high to fishing, The improvements, the there was a possible infiltration of water from the per top of brown rubber in the same product in the past was felt, what was purchased this time so something measures have been applied to the part state you see, after, because the boots but stuffy for is I think that it is commonplace mechanism, such as replacing the interior of the air, it is ideal if Sonaware design as it is, Since the handling was not in the home improvement and other mail order site, I had to give up and do another obsolete, but was saved.
This review is about item#06617914.
car wash
5
From Japan
On 2015-08-07 17:49:39
Since the ankle is a little tight feeling, I think that we did not want to have too big.
This review is about item#06617905.