Buy more than* S$200* and get FREE SHIPPING

  • Ultra-Light Color Boots RMZ-701
  • Ultra-Light Color Boots RMZ-701
  • Ultra-Light Color Boots RMZ-701

Ultra-Light Color Boots RMZ-701 RMZ-701

Item.#
06617932
Mfr.#
RMZ-701
Package Qty.
1Pair
Ship pack of
1
65.95 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Skin)
Lightweight foam rubber
Standard Weight (g/1 leg)
640(L), 640(L)
Color
black
Material (Sole)
Lightweight foam rubber
Height (cm)
39(L), 39(L)
Size
L, L