Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Women Color Rubber Boots

Women Color Rubber Boots FCZ-500

Item.#
06618088
Mfr.#
FCZ-500
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Height (cm)
26(24cm), 26(24cm)
Standard Weight (g/1 leg)
410(24cm), 410(24cm)
Material (Skin)
Lightweight foam rubber
Color
wine
Foot Width
2E, 2E
Material (Sole)
Lightweight foam rubber
Size (cm)
23.5, 23.5