NoteBuy more than* S$200* and get FREE SHIPPING

  • Women Color Rubber Boots
  • Women Color Rubber Boots
  • Women Color Rubber Boots

Women Color Rubber Boots FCZ-500

Item.#
06618097
Mfr.#
FCZ-500
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Height (cm)
26(24cm), 26(24cm)
Standard Weight (g/1 leg)
410(24cm), 410(24cm)
Material (Skin)
Lightweight foam rubber
Color
wine
Foot Width
2E, 2E
Material (Sole)
Lightweight foam rubber
Size (cm)
24, 24