Buy more than* S$200* and get FREE SHIPPING

  • Metal Cutting Shears
  • Metal Cutting Shears
  • Metal Cutting Shears
  • Metal Cutting Shears

Metal Cutting Shears

4.25 (56)
Item.#
06618237
Package Qty.
1PCC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly
Blade Length (mm)
38
Overall Length (mm)
250
Cutting Capability (mm)
Iron wire: phi. 1.2. Stainless steel plate: 0.8. Steel plate: 1. Iron plate: 1.2. Copperplate: 1.5
Blade Thickness (mm)
(Base material) /6.5
Type
Left bent blade
Material
Blade portion (chromium-molybdenum steel)
Customer Reviews
5 star 31
4 star 14
3 star 7
2 star 2
1 star 2
Review Rating: 4.25
56 Customer Reviews
The reviews are automatic translation.
Stainless steel 0.5 mm thick cut
4
From Japan
On 2017-11-17 07:37:16
Sharpness, stickiness is good, it is a good sharpness Thinness as thin as 3 mm can also be cut Speaking of the difficulty, it is to become a section of "jagged" in the section. Scraping finish is required
This review is about item#06618237.
Stainless steel plate cutting
5
From Japan
On 2017-11-15 17:58:39
Cutting of 0.5 stainless steel plate I can cut well. Gitza blades are good
This review is about item#6618237.
Used for steel plate processing
5
From Japan
On 2017-10-30 00:46:35
It is easy to grasp and has a good cut. Moreover, the cut surface is beautiful without burr.
This review is about item#07015364.
stainless
5
From Japan
On 2017-10-02 19:00:37
Used for cutting stainless steel plates. I used various scissors so far, but I was not able to cut it right away, but this is crispy. Recommended.
This review is about item#7015364.
Cutting of flat plate
5
From Japan
On 2017-06-29 22:00:17
Although I have not used it yet in earnest, it was a good buying thing because the tin ran out like interesting.
This review is about item#7015364.
Machine maintenance etc.
4
From Japan
On 2017-06-24 21:46:26
Though it is not enough ability to blow up a thick metal plate. Because it can be used normally. I think COSPA is a good and bad product.
This review is about item#7015364.
Processing of tin plate
5
From Japan
On 2017-04-01 09:32:23
I cut off a single can as a patch board when closing a rust hole etc. of a muffler, but it was not able to cut well with the gold-cutting scissors up to now. This scissors has become a Giza blade and there is little clearance of the blade, so it can be cut into large or small feeling well. It seems to be useful because it can cut with light force.
This review is about item#6618237.
Disconnection of cd
5
From Japan
On 2017-02-25 17:22:30
I used a lot of bad CDs, so I tried using them. I am saved because spaspa expires. I would like to cut metal as well.
This review is about item#7015364.
Make a jet stove
4
From Japan
On 2017-02-24 13:24:29
Used when cutting a pail can. I cut the vertical and horizontal circle and the scissors and cut it, but when opening the grip to the full open it is hard for the adult hand to grasp the scissors and I can not cut using the whole blade of scissors and I need time. I can cut well, but I need improvement.
This review is about item#6618237.
Used for cutting copper wire etc
4
From Japan
On 2017-01-13 19:23:12
It is used for cutting 1 mm thick copper wire, stainless steel wire, iron wire. Because there are jagged teeth, it is handy because it is hard to slip and easy to cut. After that, it is a problem of durability, but if it will last as long as it is, I will buy it all at once.
This review is about item#7015364.