Buy more than* S$200* and get FREE SHIPPING

  • Metal Cutting Shears
  • Metal Cutting Shears
  • Metal Cutting Shears
  • Metal Cutting Shears

Metal Cutting Shears

4.30 (61)
Item.#
06618246
Package Qty.
1PCC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly
Blade Length (mm)
38
Overall Length (mm)
250
Material
Blade portion (chromium-molybdenum steel)
Blade Thickness (mm)
(Base material) /6.5
Type
Right bent blade
Cutting Capability (mm)
Iron wire: phi. 1.2. Stainless steel plate: 0.8. Steel plate: 1. Iron plate: 1.2. Copperplate: 1.5
Customer Reviews
5 star 35
4 star 15
3 star 7
2 star 2
1 star 2
Review Rating: 4.30
61 Customer Reviews
The reviews are automatic translation.
Cutting of light roof material
5
From Japan
On 2018-02-22 18:57:31
It is cheap and easy to cut. I am happy that we can finish the cutting edge.
This review is about item#6618237.
multipurpose
5
From Japan
On 2018-02-14 17:13:48
It's easy to use whatever you want. It is convenient because other scissors will not get worse if there is one such scissors in proper use.
This review is about item#7015364.
Cut of aluminum plate
4
From Japan
On 2018-02-12 14:35:57
Making is strong, easy to grasp the handle part. If there is a part number with a longer cut length, you can choose it.
This review is about item#6618237.
Stainless steel 0.5 mm cut
5
From Japan
On 2018-02-05 21:30:21
I cut the stainless steel several times with gold-cut scissors purchased from the home center, but I found this because I was in trouble because it was badly sharp and could not be used immediately. As well as others' reviews, it is well-expired and the cost is also cheap GOOD.
This review is about item#6618237.
Work of cutting steel plates
5
From Japan
On 2018-01-27 13:54:13
The handle is solid, both size and shape are very easy to grasp, I feel easy to use.
This review is about item#7015364.
Stainless steel 0.5 mm thick cut
4
From Japan
On 2017-11-17 07:37:16
Sharpness, stickiness is good, it is a good sharpness Thinness as thin as 3 mm can also be cut Speaking of the difficulty, it is to become a section of "jagged" in the section. Scraping finish is required
This review is about item#06618237.
Stainless steel plate cutting
5
From Japan
On 2017-11-15 17:58:39
Cutting of 0.5 stainless steel plate I can cut well. Gitza blades are good
This review is about item#6618237.
Used for steel plate processing
5
From Japan
On 2017-10-30 00:46:35
It is easy to grasp and has a good cut. Moreover, the cut surface is beautiful without burr.
This review is about item#07015364.
stainless
5
From Japan
On 2017-10-02 19:00:37
Used for cutting stainless steel plates. I used various scissors so far, but I was not able to cut it right away, but this is crispy. Recommended.
This review is about item#7015364.
Cutting of flat plate
5
From Japan
On 2017-06-29 22:00:17
Although I have not used it yet in earnest, it was a good buying thing because the tin ran out like interesting.
This review is about item#7015364.