Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT H PF(G)1/4-19

by OSG
5.00 (2)
Item.#
06619514
Mfr.#
SPT H PF(G)1/4-19
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
JIS2
TRUSCO Part Number
202-0475
Angle Width K (mm)
9
Shank Diameter d (phi mm)
11
Number of Threads
19
Screw Diameter
PF(G)1/4
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled products, aluminum alloy castings
Chamfer Lcf
4P
Angle Length Lk (mm)
12
Screw Length Lc (mm)
28
Overall Length L (mm)
62
Number of Flutes
4
Material
High-speed-steel (high-speed steel) HSS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.