Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT H PF(G)1/2-14

by OSG
5.00 (2)
Item.#
06619532
Mfr.#
SPT H PF(G)1/2-14
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Pricision
JIS2
TRUSCO Part Number
202-0491
Angle Width K (mm)
14
Shank Diameter d (phi mm)
18
Number of Threads
14
Screw Diameter
PF(G)1/2
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled products, aluminum alloy castings
Chamfer Lcf
4P
Angle Length Lk (mm)
17
Screw Length Lc (mm)
35
Overall Length L (mm)
80
Number of Flutes
4
Material
High-speed-steel (HSS)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.