Buy more than* S$200* and get FREE SHIPPING

  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)

Parallel pipe taps (PF) SPT H PS(Rp)1/2-14

by OSG
5.00 (1)
Item.#
06619584
Mfr.#
SPT H PS(Rp)1/2-14
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
4
Material
High-speed-steel (high-speed steel) HSS
Angle Length Lk (mm)
17
Screw Length Lc (mm)
35
Overall Length L (mm)
80
Work Material
Medium carbon steel, cast steel, cast iron, brass, bronze, aluminum rolled products, aluminum zinc alloy
Pricision
JIS2
Screw Diameter
PS(Rp)1/2
TRUSCO Part Number
202-2591
Angle Width K (mm)
14
Shank Diameter d (phi mm)
18
Number of Threads
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping operation
5
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.
This review is about item#06619557.