|
The taper thread tap (HSS) for pipes TPT H PT(Rc)3/8-19
(2)
- Item.#
- 06619672
- Mfr.#
- TPT H PT(Rc)3/8-19
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 2.5P
- Number of Flutes
- 4
- Material
- High-speed-steel (high-speed steel) HSS
- TRUSCO Part Number
- 201-9191
- Screw Length Lc (mm)
- 28
- Shank Diameter d (phi mm)
- 14
- Number of Threads
- 19
- Pricision
- JIS2
- Screw Diameter
- PT(Rc)3/8
- Angle Length Lk (mm)
- 14
- Angle Width K (mm)
- 11
- Standard Position Diameter Lp (mm)
- 21
- Overall Length L (mm)
- 65
- Work Material
- Medium-carbon steel, high carbon steel, cast iron, copper, aluminum alloys
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Use with a tapered thread for pipes
From Japan
On 2012-02-04 12:35:14
It was OSG made in Korea. There is no problem with the tap at all, but it is not in the case and it is troublesome to save after using it
piping
From Japan
On 2010-11-04 13:21:06
Sharpness is very good.