Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber One Wheel425 E-R
  • Wheel, Rubber One Wheel425 E-R
  • Wheel, Rubber One Wheel425 E-R

Wheel, Rubber One Wheel425 E-R 425E-R75

4.64 (25)
Item.#
06619785
Mfr.#
425E-R75
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
21
Boss Width h (mm)
24
Material (Wheel)
Contains rubber solid wheel and resin bush
Allowable Load (daN)
40
Hole Diameter d (phi mm)
6.8
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, A, K, Y, 220E, 120K
Customer Reviews
5 star 21
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.64
25 Customer Reviews
The reviews are automatic translation.
Machine in the factory
1
From Japan
On 2017-12-20 16:59:27
I bought it with the same model number but the inside diameter was different. I neglected to check the dimensions.
This review is about item#6619785.
Wheel of elastic gate
5
From Japan
On 2017-11-04 11:40:36
Difficult to open due to wheel wear with quick delivery soon cured.
This review is about item#35772125.
toolbox
5
From Japan
On 2017-09-19 15:40:33
I was looking for screw-in type casters as well as wheels I endured it without size (pitch).
This review is about item#6707617.
Restaurant Wagon Casters
5
From Japan
On 2017-09-18 16:40:13
Smooth movement, quiet and great! ! Next time thanking you ^ ^
This review is about item#6619785.
Repair of bike lift
5
From Japan
On 2017-08-19 20:30:14
After all the new article, the movement is smooth and the lift-up became easier.
This review is about item#35675936.
Repair of carry bag
5
From Japan
On 2017-05-17 18:38:06
Size is perfect, you can easily purchase without making mistakes.
This review is about item#35675936.
For replacing the suitcase
5
From Japan
On 2017-01-18 15:27:27
The type and size are large and the price was affordable and easy to ask and was very good.
This review is about item#35772125.
To exchange casters
5
From Japan
On 2016-12-01 22:50:06
I'm using a pro box suitcase, but the castors collapsed and exchanged the same product.
This review is about item#35772125.
Suitcase caster substitution
4
From Japan
On 2016-08-28 12:14:34
Less wear and durable and less breakage
This review is about item#35675936.
Changing broken wheels in dolly
5
From Japan
On 2016-07-21 08:38:50
As the truck that got rattled as rubber got rattled replaced it, it began to move smoothly. Was saved.
This review is about item#06707617.