Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH4 B M1x0.25

by OSG
Item.#
06619812
Mfr.#
B-HRT RH4 B M1x0.25
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Screw Diameter
M1
Screw Length Lc (mm)
6
Shank Diameter d (phi mm)
3
Surface Processing
Nitrogen treatment
Overall Length L (mm)
30
Pitch (mm)
0.25
Lower Neck Part L1 (mm)
6.5
Pricision
RH4