Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH4 B M1.2x0.25

by OSG
Item.#
06619821
Mfr.#
B-HRT RH4 B M1.2x0.25
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
6
Shank Diameter d (phi mm)
3
Overall Length L (mm)
32
Surface Processing
Nitrogen treatment
Pitch (mm)
0.25
Lower Neck Part L1 (mm)
7.3
Pricision
RH4
Screw Diameter
M1.2