Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH4 B M1.7x0.35

by OSG
Item.#
06619855
Mfr.#
B-HRT RH4 B M1.7x0.35
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Pitch (mm)
0.35
Lower Neck Part L1 (mm)
9.6
Pricision
RH4
Surface Processing
Nitrogen treatment
Screw Diameter
M1.7
Screw Length Lc (mm)
8
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36