Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH4 B M2x0.4

by OSG
Item.#
06619864
Mfr.#
B-HRT RH4 B M2x0.4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Pricision
RH4
Screw Diameter
M2
Angle Length Lk (mm)
5
Screw Length Lc (mm)
9
Surface Processing
Nitrogen treatment
Shank Diameter d (phi mm)
3
Overall Length L (mm)
40
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Lower Neck Part L1 (mm)
11.2