Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH4 B M2.3x0.4

by OSG
Item.#
06619873
Mfr.#
B-HRT RH4 B M2.3x0.4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Overall Length L (mm)
42
Pitch (mm)
0.4
Lower Neck Part L1 (mm)
12.2
Surface Processing
Nitrogen treatment
Pricision
RH4
Screw Diameter
M2.3
Screw Length Lc (mm)
10
Shank Diameter d (phi mm)
3