Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH5 B M2.5x0.45

by OSG
Item.#
06619882
Mfr.#
B-HRT RH5 B M2.5x0.45
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Screw Diameter
M2.5
Screw Length Lc (mm)
11
Shank Diameter d (phi mm)
3
Surface Processing
Nitrogen treatment
Overall Length L (mm)
44
Pitch (mm)
0.45
Lower Neck Part L1 (mm)
13.4
Pricision
RH5