Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH5 B M2.6x0.45

by OSG
Item.#
06619891
Mfr.#
B-HRT RH5 B M2.6x0.45
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Pricision
RH5
Screw Diameter
M2.6
Screw Length Lc (mm)
11
Surface Processing
Nitrogen treatment
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Pitch (mm)
0.45
Lower Neck Part L1 (mm)
13.4